Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM1200HG-66H
MFG Item Number
CM1200HG-66H
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CM1200HG-66H |
| Manufacturer |
Mitsubishi |
| Family Series |
Mitsubishi Transistors |
| Description |
IGBT MODULE HIGH VOLTAGE SINGLEN-SERIES |
| Vces |
3,300 VDC |
| Ic |
1,200 A |
| vges+/- |
20 V |
| Ices Max |
15 mA |
| Iges Max |
0.5 µA |
| Vge(th) Min/Max |
5-7 V |
| Width |
190 mm |
| Height |
48 mm |
| Depth |
140 mm |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CM1200HG-66H
Mitsubishi Transistors