CM150DY-24A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM150DY-24A

Mitsubishi Transistors

CM150DY-24A

Mitsubishi Transistors
IGBT MODULE A-SERIES DUAL
MFG Item Number
CM150DY-24A
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, Series
Item #
CM150DY-24A
IGBT MODULE A-SERIES DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number CM150DY-24A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT MODULE A-SERIES DUAL
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 6-8 V
Width 94 mm
Height 29 mm
Depth 48 mm
Net Weight 0.61 lbs
Gross Weight 0.61 lbs