Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
CM32F
Eaton's Bussmann series Fuseblocks & Holders
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
CM32F |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
FUSE |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.0216 lbs |
CM32F
Eaton's Bussmann series Fuseblocks & Holders