Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM32FCW Eaton's Bussmann series Fuseblocks & Holders, 32A 660V WHT F/HOLD101.3KG W
CM32FCW Eaton's Bussmann series Fuseblocks & Holders, 32A 660V WHT F/HOLD101.3KG W
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
32A 660V WHT F/HOLD101.3KG W
Specifications
Specifications
| Manufacturer Part Number |
CM32FCW |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Fuse accessory, Fuse-holder, low voltage, 32 A, AC 690 V, BS88/A1, 1P, BS, white, fuse-link NITD |
| Fuse Type |
British Standard (BS88) |
| Net Weight |
0.2961 lbs |
| Gross Weight |
0.2961 lbs |
CM32FCW
Eaton's Bussmann series Fuseblocks & Holders