M Series Information
| Manufacturer Part Number | CM3538 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | M |
| Family Series | Baldor-ABB Motors Motors, M Series |
| Description | .5HP, 1720RPM, 3PH, 60HZ, 56C, 3416M |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed |
| Current Rating | 1 A |
| Inverter Duty | No |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 11.35 " |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |