Series Information
| Manufacturer Part Number | CM3559T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Motor TEFC, F1 |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 145TC |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 3.7 A |
| Bearing Type | Ball |
| Length | 14.17 " |
| Approvals | CSA, UR |
| Net Weight | 52 lbs |
| Gross Weight | 52 lbs |