CM35MSCIWY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM35MSCIWY Panduit Jacks, Mini-Com Series, Pan-Net Stereo Coupler Module, 3.5MM, O

MFG Item Number
CM35MSCIWY

CM35MSCIWY Panduit Jacks, Mini-Com Series, Pan-Net Stereo Coupler Module, 3.5MM, O

MFG Item Number
CM35MSCIWY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Mini-Com Series
Item #
CM35MSCIWY
Pan-Net Stereo Coupler Module, 3.5MM, O

Mini-Com Series Information


Specifications

Specifications
Manufacturer Part Number CM35MSCIWY
Manufacturer Panduit
Product Series Mini-Com
Family Series Panduit Jacks, Mini-Com Series
Description 3.5mm stereo coupler module, Off White.
Style Coupler
Color Off White
Type 3.5mm Stereo Audio
Net Weight 0.02 lbs
Gross Weight 0.025 lbs