Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM35MSSEI Panduit Jacks, Mini-Com Series, Pan-Net Stereo Connector Module, 3.5MM,
MFG Item Number
CM35MSSEI
CM35MSSEI Panduit Jacks, Mini-Com Series, Pan-Net Stereo Connector Module, 3.5MM,
MFG Item Number
CM35MSSEI
This item cannot be canceled or returned
Description
Pan-Net Stereo Connector Module, 3.5MM,
Mini-Com Series Information
Specifications
Specifications
| Manufacturer Part Number |
CM35MSSEI |
| Manufacturer |
Panduit |
| Product Series |
Mini-Com |
| Family Series |
Panduit Jacks, Mini-Com Series |
| Description |
Module supplied with one 3.5mm 1/8 stereo headset solder-type connector, Electric Ivory. |
| Style |
Connector |
| Color |
Electric Ivory |
| Type |
3.5mm Stereo Audio |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
CM35MSSEI
Panduit Jacks, Mini-Com Series