CM3KON
Konkore Fittings (SCI) Conduit Outlet Bodies, CM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, CM Series

CM3KON

Konkore Fittings (SCI) Conduit Outlet Bodies, CM Series
Conduit Body Cover, Malleable Iron,
Item Number
CM3KON
MFG Item Number
907280
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CM Series
Item #
CM3KON
Conduit Body Cover, Malleable Iron,

CM Series Information

  • Malleable Iron Conduit Body Covers
  • Sizes 2‑1/2" thru 4" with Raised Dome Affords Additional Wiring Room
  • Supplied with Stainless Steel Captive Screws

Specifications

Specifications
Manufacturer Part Number 907280
Manufacturer Konkore Fittings (SCI)
Product Series CM
Family Series Konkore Fittings (SCI) Conduit Outlet Bodies, CM Series
Description Conduit Body Cover, Malleable Iron, 1in.
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Iron
Net Weight 0.31 lbs
Gross Weight 20.3 lbs