CM400DY-24A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CM400DY-24A Mitsubishi Transistors, IGBT, 400A, 1200V, Dual
MFG Item Number
CM400DY-24A

CM400DY-24A Mitsubishi Transistors, IGBT, 400A, 1200V, Dual

MFG Item Number
CM400DY-24A
More specs
This item cannot be canceled or returned

Obsolete

Description

Transistors, Series
Item #
CM400DY-24A
IGBT, 400A, 1200V, Dual

Series Information

Specifications

Specifications
Manufacturer Part Number CM400DY-24A
Manufacturer Mitsubishi
Family Series Mitsubishi Transistors
Description IGBT, 400A, 1200V, Dual
Vces 1,200 VDC
Ic 400 A
vges+/- 20 V
Ices Max 1 mA
Iges Max 0.5 µA
Vge(th) Min/Max 6-8 V
Width 110 mm
Height 29 mm
Depth 80 mm
Net Weight 1.18 lbs
Gross Weight 1.18 lbs