Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM600DX-24S1
IGBT MODULE S1-SERIES NX TYPE DUAL
MFG Item Number
CM600DX-24S1
This item cannot be canceled or returned
Description
IGBT MODULE S1-SERIES NX TYPE DUAL
Specifications
Specifications
| Manufacturer Part Number |
CM600DX-24S1 |
| Manufacturer |
Mitsubishi |
| Family Series |
Mitsubishi Transistors |
| Description |
IGBT MODULE S1-SERIES NX TYPE DUAL |
| Type |
Dual |
| Vces |
1,200 VDC |
| Ic |
600 A |
| vges+/- |
20 V |
| Ices Max |
1 mA |
| Iges Max |
0.5 µA |
| Vge(th) Min/Max |
5.4-6.6 V |
| Width |
152 mm |
| Height |
20.5 mm |
| Depth |
62.5 mm |
| Net Weight |
0.815 lbs |
| Gross Weight |
0.815 lbs |
CM600DX-24S1
Mitsubishi Transistors