Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
CM6PBL
Panduit Networking Accessories
Mini-Com, Sloped, MuTOA, up to 6 ports,
This item cannot be canceled or returned
Description
Networking Accessories, Series
Mini-Com, Sloped, MuTOA, up to 6 ports,
Specifications
Specifications
Manufacturer Part Number
CM6PBL
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
The Mini-Com MuTOA outlet box accepts up to six Mini-Com modules when installing three 1/2 size Mini-Com inserts sold separately. Cable entry opening: 0.695” 17.7mm to 0.825” 21.0mm Dia. Black.
Accessory Type
Outlet Box
Comments
MuTOA Outlet Box, Black
Net Weight
0.165 lbs
Gross Weight
0.165 lbs
CM6PBL
Panduit Networking Accessories