Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CM8 Sprecher + Schuh Contactors, Mechanical Interlock
MFG Item Number
22-481-801-01
CM8 Sprecher + Schuh Contactors, Mechanical Interlock
MFG Item Number
22-481-801-01
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Sprecher + Schuh Contactors |
| Manufacturer |
Sprecher + Schuh |
| Manufacturer Part Number |
22-481-801-01 |
| Description |
Mechanical Interlock |
| Type |
Mechanical Interlock |
| For Use With |
CAU8 Series |
| Approvals |
CCC, CE, cULus |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
CM8
Sprecher + Schuh Contactors