CM Series Information
| Manufacturer Part Number | CMA24125 |
|---|---|
| Manufacturer | Crydom |
| Product Series | CM |
| Family Series | Crydom Relays, CM Series |
| Description | Panel Mount SSR |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 90-140 VAC |
| Input Polarity | AC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 125 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.1875 lbs |