Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMAA1BL-X
Mini-Com Adapter, 1 Port, Black
MFG Item Number
CMAA1BL-X
This item cannot be canceled or returned
Description
Mini-Com Adapter, 1 Port, Black
Specifications
Specifications
| Manufacturer Part Number |
CMAA1BL-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
This Mini-Com Adapter snaps into a 1 inch x 1 inch 25mm x 25mm opening, accepts one Mini-Com Module, and is black. |
| Style |
Adapter |
| Color |
Black |
| Net Weight |
0.079 lbs |
| Gross Weight |
0.079 lbs |