CMAC Series Information
| Manufacturer Part Number | CMACS08M-A |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CMAC |
| Family Series | Thomas & Betts Conduit, CMAC Series |
| Description | Flexible Metallic Conduit, Heavy Gauge Aluminum Alloy, Conduit Size 2-1/2 Inch, Length 8 Meters/25 Feet, UL, CSA, Compliant to RoHS, Metallic |
| Trade Size | 2-1/2 " |
| Diameter | 8 " |
| Feet/Pkg. | 25 ' |
| Inside Bend Radius | 2.5 " |
| Material | Aluminum |
| Color | Gray |
| Operating Temperature | -49-752 °F |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CE, CSA, UL |
| Net Weight | 0.9 lbs |
| Gross Weight | 0.9 lbs |