CMAC Series Information
| Manufacturer Part Number | CMACS14M-K |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CMAC |
| Family Series | Thomas & Betts Conduit, CMAC Series |
| Description | Flexible Metallic Conduit, Heavy Gauge Aluminum Alloy, Conduit Size 7/16 Inch, Length 150 Meters/500 Feet, UL, CSA, Compliant to RoHS, Metallic |
| Trade Size | 7/16 " |
| Diameter | 2.3 " |
| Feet/Pkg. | 500 ' |
| Inside Bend Radius | 0.44 " |
| Material | Aluminum |
| Color | Gray |
| Operating Temperature | -49-752 °F |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CE, CSA, UL |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |