Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMAO-16.21
10 OR 16/2 PL HC HV SE HD
MFG Item Number
CMAO-16.21
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 OR 16/2 PL HC HV SE HD
Specifications
Specifications
| Manufacturer Part Number |
CMAO-16.21 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 OR 16/2 PL HC HV SE HD |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Hood/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.5356 lbs |
| Gross Weight |
0.5356 lbs |
CMAO-16.21
ILME Plugs & Receptacles