Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMAP-03L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
CMAP-03L |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
3 PL HI-VOLT SRFC MT BS |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Thread Size |
PG21 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.7275 lbs |
| Gross Weight |
0.7275 lbs |
CMAP-03L
ILME Plugs & Receptacles