Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CMAU Series Information
| Manufacturer Part Number | CMAUS01M-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CMAU |
| Family Series | Thomas & Betts Conduit, CMAU Series |
| Description | Flexible Metallic Conduit, Aluminum, Conduit Size 3/8 Inch, Length 30 Meters/100 Feet, UL, CSA, Compliant to RoHS, Metallic |
| Trade Size | 3/8 " |
| Diameter | 2 " |
| Feet/Pkg. | 100 ' |
| Inside Bend Radius | 0.37 " |
| Material | Aluminum |
| Color | Gray |
| Operating Temperature | -49-752 °F |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CE, CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |