CMAU Series Information
| Manufacturer Part Number | CMAUS01M-L |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | CMAU |
| Family Series | Thomas & Betts Conduit, CMAU Series |
| Description | Flexible Metallic Conduit, Aluminum, Conduit Size 3/8 Inch, Length 300 Meters/1,000 Feet, UL, CSA, Compliant to RoHS, Metallic |
| Trade Size | 3/8 " |
| Diameter | 2 " |
| Feet/Pkg. | 1,000 ' |
| Inside Bend Radius | 0.37 " |
| Material | Aluminum |
| Color | Gray |
| Operating Temperature | -49-752 °F |
| Conduit Type | Un-Jacketed Metallic Flexible |
| Approvals | CE, CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |