Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit, CMAU Series
CMAUS02M-C
Thomas & Betts Conduit, CMAU Series
CFMC RWAL UL 1/2IN 30M/100FT
MFG Item Number
CMAUS02M-C
This item cannot be canceled or returned
Description
CFMC RWAL UL 1/2IN 30M/100FT
Specifications
Specifications
| Manufacturer Part Number |
CMAUS02M-C |
| Manufacturer |
Thomas & Betts |
| Product Series |
CMAU |
| Family Series |
Thomas & Betts Conduit, CMAU Series |
| Description |
Flexible Metallic Conduit, Aluminum, Conduit Size 1/2 Inch, Length 30 Meters/100 Feet, UL, Compliant to RoHS, Metallic |
| Trade Size |
1/2 " |
| Diameter |
3 " |
| Feet/Pkg. |
100 ' |
| Inside Bend Radius |
0.62 " |
| Material |
Aluminum |
| Color |
Gray |
| Operating Temperature |
-49-752 °F |
| Conduit Type |
Un-Jacketed Metallic Flexible |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CMAUS02M-C
Thomas & Betts Conduit, CMAU Series