Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CMB Series Information
| Manufacturer Part Number | CMB120AFA1 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | CMB |
| Family Series | Diversified Electronics Protection Relays, CMB Series |
| Description | Current Monitor/Relay |
| Phase | 1 |
| Voltage | 120 V |
| Line Voltage | 120 V |
| Current Rating | 1 A |
| Detection | Over Current |
| Mounting | Plug-In |
| Output Relay | SPDT |
| Approvals | cURus |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.375 lbs |