Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMB120AFA10 Diversified Electronics Protection Relays, CMB Series, Current Monitor Relay
MFG Item Number
CMB120AFA10
CMB120AFA10 Diversified Electronics Protection Relays, CMB Series, Current Monitor Relay
MFG Item Number
CMB120AFA10
This item cannot be canceled or returned
Description
Protection Relays, CMB Series
Specifications
Specifications
| Manufacturer Part Number |
CMB120AFA10 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMB |
| Family Series |
Diversified Electronics Protection Relays, CMB Series |
| Description |
Current Monitor Relay |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
10 A |
| Detection |
Over Current |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
cURus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
CMB120AFA10
Diversified Electronics Protection Relays, CMB Series