Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMB120AFA9 Diversified Electronics Protection Relays, CMB Series, Current Monitor/Relay
MFG Item Number
CMB120AFA9
CMB120AFA9 Diversified Electronics Protection Relays, CMB Series, Current Monitor/Relay
MFG Item Number
CMB120AFA9
This item cannot be canceled or returned
Description
Protection Relays, CMB Series
Specifications
Specifications
| Manufacturer Part Number |
CMB120AFA9 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CMB |
| Family Series |
Diversified Electronics Protection Relays, CMB Series |
| Description |
Current Monitor/Relay |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
9 A |
| Detection |
Over Current |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
cURus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.375 lbs |
CMB120AFA9
Diversified Electronics Protection Relays, CMB Series