Series Information
| Manufacturer Part Number | U2-24420 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Connectors |
| Description | Connector |
| Gender | Female |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 3.5-5.5 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Solder Cup |
| Operating Temperature | -25-85 °C |
| Body Material | Nylon, Polyamide |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |