Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMB8181-0 Turck Connectors, Eurofast Series, Connector; M12 FA Female Straight;
CMB8181-0 Turck Connectors, Eurofast Series, Connector; M12 FA Female Straight;
This item cannot be canceled or returned
Description
Connectors, EuroFast Series
Connector; M12 FA Female Straight;
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U0885-23 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
Connector; M12 FA Female Straight; 8 Wire; Screw; 6-8mm Cable; U0885-23 |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
8 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
2 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Body Material |
Nickel-Plated Brass |
| Material |
Nickel-Plated Brass |
| Comments |
Shielded |
| Net Weight |
0.0069 lbs |
| Gross Weight |
0.0069 lbs |
CMB8181-0
Turck Connectors, Eurofast Series