Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMBA75GRY Panduit Jacks, Mini-Com Series, Pan-Net BNC Module, 750 Ohm, Green
MFG Item Number
CMBA75GRY
CMBA75GRY Panduit Jacks, Mini-Com Series, Pan-Net BNC Module, 750 Ohm, Green
MFG Item Number
CMBA75GRY
This item cannot be canceled or returned
Description
Pan-Net BNC Module, 750 Ohm, Green
Mini-Com Series Information
Specifications
Specifications
| Manufacturer Part Number |
CMBA75GRY |
| Manufacturer |
Panduit |
| Product Series |
Mini-Com |
| Family Series |
Panduit Jacks, Mini-Com Series |
| Description |
Module supplied with 75 ohm industry standard BNC coupler, Green. |
| Style |
Adapter |
| Color |
Green |
| Type |
BNC |
| Approvals |
CE |
| Net Weight |
0.0397 lbs |
| Gross Weight |
0.0397 lbs |
CMBA75GRY
Panduit Jacks, Mini-Com Series