Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMBE24B100TSR Eaton Load Centers, CH TYPE, EUSERC, 100A, SURFACE
MFG Item Number
CMBE24B100TSR
CMBE24B100TSR Eaton Load Centers, CH TYPE, EUSERC, 100A, SURFACE
MFG Item Number
CMBE24B100TSR
This item cannot be canceled or returned
Description
CH TYPE, EUSERC, 100A, SURFACE
Specifications
Specifications
| Manufacturer Part Number |
CMBE24B100TSR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Type CH EUCERC Retrofit Meter Breaker, Retrofit solutions, CSR2100BM main breaker, 100A, Single-phase, 120/240V, Ring, 2 spaces, 4 circuits, 35 kAIC, Surface mounting, NEMA 3R enclosure, Aluminum bus, Overhead feed, Four-jaws, 1 socket |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
100 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
CMBE24B100TSR
Eaton Load Centers