Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMBE24B200TSR Eaton Load Centers, CH TYPE, EUSERC, 200A BREAKER, SURFACE
MFG Item Number
CMBE24B200TSR
CMBE24B200TSR Eaton Load Centers, CH TYPE, EUSERC, 200A BREAKER, SURFACE
MFG Item Number
CMBE24B200TSR
This item cannot be canceled or returned
Description
CH TYPE, EUSERC, 200A BREAKER, SURFACE
Specifications
Specifications
| Manufacturer Part Number |
CMBE24B200TSR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Retrofit Meter Breaker,200A, Aluminum Bus, Overhead, Surface mounting, Four-jaws,Single-phase,RingType,120/240V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
4 |
| Approvals |
UL |
| Net Weight |
45 lbs |
| Gross Weight |
45 lbs |
CMBE24B200TSR
Eaton Load Centers