Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMBE4242B200TS Eaton Load Centers, Mtr-Brkr,EUSERC,CH,200A MB,42SP,top/surf
MFG Item Number
CMBE4242B200TS
CMBE4242B200TS Eaton Load Centers, Mtr-Brkr,EUSERC,CH,200A MB,42SP,top/surf
MFG Item Number
CMBE4242B200TS
This item cannot be canceled or returned
Description
Mtr-Brkr,EUSERC,CH,200A MB,42SP,top/surf
Specifications
Specifications
| Manufacturer Part Number |
CMBE4242B200TS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Meter Breaker EUSERC Type CH ,CSR2200N main breaker,Distribution section, 200A, 120/240V,Ring, 42 spaces, 42 circuits, 22 kAIC,Surface mounting, Box size D, Al bus,UG feed,4-jaws,1 socket, 6-250 kcmil line, 6-250 kcmil ground |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
42 |
| Approvals |
UL |
| Net Weight |
57 lbs |
| Gross Weight |
57 lbs |
CMBE4242B200TS
Eaton Load Centers