CMBFS5212
Appleton Light Fixtures, CM 2 Emergency PLT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMBFS5212

Appleton Light Fixtures, CM 2 Emergency PLT Series

CMBFS5212

Appleton Light Fixtures, CM 2 Emergency PLT Series
CODE 2 52W 120V FLUOR EMER
MFG Item Number
CMBFS5212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, CM 2 Emergency PLT Series
Item #
CMBFS5212
CODE 2 52W 120V FLUOR EMER

CM 2 Emergency PLT Series Information

Code Master 2 Emergency PLT Factory Sealed Luminaires provide a lighted means of egress for personnel in walkways, catwalks, stairs, doorways, tunnels, ramps and aisles. Designed as auxiliary (emergency) lighting these explosionproof and dust‑ignitionproof luminaires provide "instant on" illumination during power failures.

Specifications

Specifications
Manufacturer Part Number CMBFS5212
Manufacturer Appleton
Product Series CM 2 Emergency PLT
Family Series Appleton Light Fixtures, CM 2 Emergency PLT Series
Description CODE 2 52W 120V FLUOR EMER
Ballast Type Integrated
Voltage 120 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type Fluorescent
Power 52 W
Mounting Bracket, Ceiling, Pendant, Stanchion
Guarded No
Junction Box No
Enclosed No
Gasket Included No
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Temperature Code T4, T6
Approvals UL
Comments Explosionproof, dust ignitionproof, flame-tight, Choice of mounting options
Net Weight 44.97 lbs
Gross Weight 44.97 lbs