Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMC-1250-PK Brady Wire Identification, Circle Label, Paper Beige .125 in 25Pk
CMC-1250-PK Brady Wire Identification, Circle Label, Paper Beige .125 in 25Pk
This item cannot be canceled or returned
Description
Wire Identification, Series
Circle Label, Paper Beige .125 in 25Pk
Specifications
Specifications
| Manufacturer Part Number |
150796 |
| Manufacturer |
Brady |
| Family Series |
Brady Wire Identification |
| Description |
Circular masking tape dots Paper 0.125 in Dia Beige 25 Pk |
| Material |
Paper |
| Color |
Beige |
| Finish |
Matte |
| Application |
Circuit Board Labeling, Safety Identification |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMC-1250-PK
Brady Wire Identification