Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
American Control Electronics Miscellaneous
CMC100-5
American Control Electronics Miscellaneous
Current Monitoring Card, 5 amps
This item cannot be canceled or returned
Description
Current Monitoring Card, 5 amps
Specifications
Specifications
| Manufacturer |
American Control Electronics |
| Family Series |
American Control Electronics Miscellaneous |
| Manufacturer Part Number |
CMC100-5 |
| Description |
Current Monitoring Card, 5 amps |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMC100-5
American Control Electronics Miscellaneous