Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CMC Series
CMC302010
Hammond Manufacturing Enclosures, CMC Series
NEMA 1 METERING CABINET 30in.X20in.X10in
MFG Item Number
CMC302010
This item cannot be canceled or returned
Description
NEMA 1 METERING CABINET 30in.X20in.X10in
- Formed and Spot Welded From 14 Or 16 Gauge Steel.
- Spot Welded Construction and Formed Edges.
- Removable Inner Panel.
- Hinged Covers.
- Enclosure and Cover are Finished in Gray Inside and Out.
Specifications
Specifications
| Manufacturer Part Number |
CMC302010 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CMC |
| Family Series |
Hammond Manufacturing Enclosures, CMC Series |
| Description |
NEMA 1 METERING CABINET 30in.X20in.X10in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Hasp |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
30 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Approvals |
CSA |
| Net Weight |
69 lbs |
| Gross Weight |
69 lbs |
CMC302010
Hammond Manufacturing Enclosures, CMC Series