CMCEF-03

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMCEF-03

ILME Plugs & Receptacles

CMCEF-03

ILME Plugs & Receptacles
3/2 PL FEMALE INS 16AMP CRIMP
MFG Item Number
CMCEF-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CMCEF-03
3/2 PL FEMALE INS 16AMP CRIMP

Series Information

Specifications

Specifications
Manufacturer Part Number CMCEF-03
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 3/2 PL FEMALE INS 16AMP CRIMP
Number of Contacts 3 Pole with Ground
Connection Configuration Female
Current Rating 16 A
Voltage 830 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.11 lbs
Gross Weight 0.11 lbs