Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CMCO Series
CMCO241610
Hammond Manufacturing Enclosures, CMCO Series
ENCLOSURE, ON HYDRO CABINET 24X16X10
MFG Item Number
CMCO241610
This item cannot be canceled or returned
Description
ENCLOSURE, ON HYDRO CABINET 24X16X10
- Designed For Certain Specific Ontario Metering Applications.
- Spot Welded 16 Gauge Steel Construction.
- Viewing Window with Removable Cover Plate.
- Enclosure, Cover, And Inner Panel Finished In Gray Powder Coating.
- Pre‑Mounted Ground Lug.
Specifications
Specifications
| Manufacturer Part Number |
CMCO241610 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CMCO |
| Family Series |
Hammond Manufacturing Enclosures, CMCO Series |
| Description |
ENCLOSURE, ON HYDRO CABINET 24X16X10 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
24 " |
| Nominal Width |
16 " |
| Nominal Depth |
10 " |
| Comments |
Ontario Hydro Version |
| Net Weight |
40 lbs |
| Gross Weight |
38 lbs |
CMCO241610
Hammond Manufacturing Enclosures, CMCO Series