Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CMCQ Series
CMCQ303010
Hammond Manufacturing Enclosures, CMCQ Series
ENCLOSURE, QUEBEC N1 METERING
MFG Item Number
CMCQ303010
This item cannot be canceled or returned
Description
ENCLOSURE, QUEBEC N1 METERING
- Formed and Spot Welded From 14 Or 16 Gauge Steel.
- Spot Welded Construction And Formed Edges.
- Removable Inner Panels.
- Hinged Covers.
- Designed For Indoor Housing Of Metering Transformers Per Hydro Quebec Specifications.
Specifications
Specifications
| Manufacturer Part Number |
CMCQ303010 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CMCQ |
| Family Series |
Hammond Manufacturing Enclosures, CMCQ Series |
| Description |
ENCLOSURE, QUEBEC N1 METERING CABINET 30X30X10 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
30 " |
| Nominal Width |
30 " |
| Nominal Depth |
10 " |
| Approvals |
CSA |
| Comments |
Quebec Hydro Version |
| Net Weight |
92 lbs |
| Gross Weight |
75 lbs |
CMCQ303010
Hammond Manufacturing Enclosures, CMCQ Series