CMCQP3
Hammond Manufacturing Enclosures, CMC Q Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMCQP3

Hammond Manufacturing Enclosures, CMC Q Series

CMCQP3

Hammond Manufacturing Enclosures, CMC Q Series
PANEL, QUEBEC METER PANEL 3
MFG Item Number
CMCQP3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CMC Q Series
Item #
CMCQP3
PANEL, QUEBEC METER PANEL 3

CMC Q Series Information

Specifications

Specifications
Manufacturer Part Number CMCQP3
Manufacturer Hammond Manufacturing
Product Series CMC Q
Family Series Hammond Manufacturing Enclosures, CMC Q Series
Description PANEL, QUEBEC METER PANEL 3
Material Steel
Composition Metallic
Cover Design Hinged
Panel Type Inner
Approvals CSA, IEC
Comments Gray
Nominal Height 26 "
Nominal Width 15 "
Net Weight 7 lbs
Gross Weight 13 lbs