Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMD120ASE.25 Diversified Electronics Protection Relays, AC Current Monitor, 120VAC,
MFG Item Number
CMD120ASE.25
CMD120ASE.25 Diversified Electronics Protection Relays, AC Current Monitor, 120VAC,
MFG Item Number
CMD120ASE.25
This item cannot be canceled or returned
Description
Protection Relays, Series
AC Current Monitor, 120VAC,
Specifications
Specifications
| Manufacturer Part Number |
CMD120ASE.25 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
AC Current Monitor, 120VAC, 0.05-0.25A Adjustable Range, DPDT 10A Output, Surface Mount, Universal |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
0.05-0.25 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
CMD120ASE.25
Diversified Electronics Protection Relays