Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMD120ASE20 Diversified Electronics Protection Relays, Universal Ac Current Monitor
MFG Item Number
CMD120ASE20
CMD120ASE20 Diversified Electronics Protection Relays, Universal Ac Current Monitor
MFG Item Number
CMD120ASE20
This item cannot be canceled or returned
Description
Protection Relays, Series
Universal Ac Current Monitor
Specifications
Specifications
| Manufacturer Part Number |
CMD120ASE20 |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Protection Relays |
| Description |
Universal Ac Current Monitor |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
4-20 A |
| Detection |
Over Current |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
DPDT |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
CMD120ASE20
Diversified Electronics Protection Relays