CMD5B5100-BAC
Greystone Energy Systems HVAC Sensors, CMD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMD5B5100-BAC

Greystone Energy Systems HVAC Sensors, CMD Series

CMD5B5100-BAC

Greystone Energy Systems HVAC Sensors, CMD Series
CO detector, 5pct. electrochemical,
MFG Item Number
CMD5B5100-BAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CMD Series
Item #
CMD5B5100-BAC
CO detector, 5pct. electrochemical,

CMD Series Information

  • LCD Display
  • 0~100, 150, 300, 400, or 500 PPM (Selectable) Measurement Range
The CMD Series carbon monoxide detector uses a superior electrochemical sensor for reliability and accuracy in even the most critical applications. The standard product features a 2‑wire loop‑powered output. Optionally, the device may configure with an alarm relay which operates in 3‑wire sourcing mode and/or with Modbus communications.

Videos

Specifications

Specifications
Manufacturer Part Number CMD5B5100-BAC
Manufacturer Greystone Energy Systems
Product Series CMD
Family Series Greystone Energy Systems HVAC Sensors, CMD Series
Description CO detector, 5pct. electrochemical, Duct, selectable Ranges and outputs, LCD display, test switch, relay,
Type Carbon Dioxide
Application Duct
Input 24 VAC, 24 VDC
Output 4-20 mA, BACnet
Humidity Sensor No
Humidity Range 15-95 % RH
Operating Temperature -4-122 °F
Display LCD
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs