Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Power Distribution Blocks
CMDB10/3/Y
Altech Power Distribution Blocks
MFG Item Number
CMDB10/3/Y
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Specifications
Specifications
| Manufacturer Part Number |
CMDB10/3/Y |
| Manufacturer |
Altech |
| Family Series |
Altech Power Distribution Blocks |
| Description |
Distribution Block, 10mm |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
65 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail |
| Line Side Wire Range |
20-6 AWG |
| Output Wire Range |
22-6 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Color |
Yellow |
| Approvals |
cURus, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMDB10/3/Y
Altech Power Distribution Blocks