Obsolete
Series Information
| Manufacturer Part Number | CMDB4/3 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Power Distribution Blocks |
| Description | Distribution Block, 6mm |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 30 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 2 |
| Electrical Connection | Screw/Screw |
| Mounting | DIN Rail |
| Line Side Wire Range | 22-10 AWG |
| Output Wire Range | 22-10 AWG |
| Cover Included | No |
| Composition | Polyamide |
| Color | Gray |
| Approvals | CE, cURus, IEC, LLOYD, UL |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |