Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Power Distribution Blocks
CMDB4/4/G
Altech Power Distribution Blocks
Distribution Block, Green
MFG Item Number
CMDB4/4/G
This item cannot be canceled or returned
Description
Power Distribution Blocks, Series
Distribution Block, Green
Specifications
Specifications
| Manufacturer Part Number |
CMDB4/4/G |
| Manufacturer |
Altech |
| Family Series |
Altech Power Distribution Blocks |
| Description |
Distribution Block, Green |
| Number of Poles |
4 |
| AC Voltage |
600 VAC |
| Current Rating |
30 A |
| Number of Inputs per Pole |
1 |
| Number of Outputs per Pole |
2 |
| Electrical Connection |
Screw/Screw |
| Mounting |
DIN Rail |
| Line Side Wire Range |
22-10 AWG |
| Output Wire Range |
22-10 AWG |
| Cover Included |
No |
| Composition |
Polyamide |
| Color |
Green |
| Approvals |
CE, cURus, IEC, LLOYD, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMDB4/4/G
Altech Power Distribution Blocks