Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
CMDEF-050
Control Techniques Drives
FLX DTY MOTO PWREXTEN CABL,CNSAT
MFG Item Number
CMDEF-050
This item cannot be canceled or returned
Description
FLX DTY MOTO PWREXTEN CABL,CNSAT
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
CMDEF-050 |
| Description |
FLX DTY MOTO PWREXTEN CABL,CNSAT BOTH ENDS,25 FT LNGH CMDS TO 2in. & 3in. NT,MG,MH MOTOS |
| Accessory Type |
Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMDEF-050
Control Techniques Drives