Series Information
| Manufacturer Part Number | CMDRH1-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | The Open-Access Individual D-Ring can be used as a replacement D-Ring for the horizontal manager, or it can be used with many other cable management accessories, such as various tie-off panels and brackets. The innovative, plastic design allows for easy |
| Color | Black |
| Height | 1.53 " |
| Width | 1 " |
| Depth | 3.15 " |
| Material | Polycarbonate |
| Comments | D-Ring |
| Net Weight | 2.95 lbs |
| Gross Weight | 2.95 lbs |