Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
CMDS-015
Control Techniques Motors
STANDARD MOTOR POWER CABLE
MFG Item Number
810719-15
Description
STANDARD MOTOR POWER CABLE
Specifications
Specifications
| Manufacturer Part Number |
810719-15 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
STANDARD MOTOR POWER CABLE |
| Accessory Type |
Cable Assembly |
| Motor Type |
AC |
| Approvals |
cULus, UL |
| Net Weight |
1.78 lbs |
| Gross Weight |
1.81 lbs |
CMDS-015
Control Techniques Motors