Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CMEB24-2S-D300 Panduit Cable Ties, Pan-Ty CMEB24-2S-D300 EdgeClip/Tietop
MFG Item Number
CMEB24-2S-D300
CMEB24-2S-D300 Panduit Cable Ties, Pan-Ty CMEB24-2S-D300 EdgeClip/Tietop
MFG Item Number
CMEB24-2S-D300
This item cannot be canceled or returned
Description
Pan-Ty CMEB24-2S-D300 EdgeClip/Tietop
Specifications
Specifications
Manufacturer Part Number
CMEB24-2S-D300
Manufacturer
Panduit
Family Series
Panduit Cable Ties
Description
The CMEB24-2S-D300 Edge Clip with Cable Tie Mounts helps secure wire and cable bundles with versatile mounting to edges without adhesives or drilling. Pre-assembled with a cable tie for securing and routing cables perpendicular and offset to a 3mm to 6mm
Thickness
0.1-0.24 "
Type
Edge Clip
Material
Steel
Environment
Indoor, Outdoor
Color
Black
Special Properties
Weather Resistant
Heat Stabilized
Yes
Comments
Perpendicular
Net Weight
3.896 lbs
Gross Weight
3.896 lbs
CMEB24-2S-D300
Panduit Cable Ties