CMEM-10T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMEM-10T

ILME Plugs & Receptacles

CMEM-10T

ILME Plugs & Receptacles
10/2 PL MALE INSERT SCREW 16A
MFG Item Number
CMEM-10T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CMEM-10T
10/2 PL MALE INSERT SCREW 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CMEM-10T
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 10/2 PL MALE INSERT SCREW 16A
Number of Contacts 10 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 16 A
Voltage 830 V
Operating Temperature -50-70 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1963 lbs
Gross Weight 0.1963 lbs